Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 385-D5M-15
Mfr # 385-D5M-15
Zoro # G806401039
product price:Â $36.85
/eaKey Features
Top Width
15 mm
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
385-D5M-15
Zoro #
G806401039
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
385 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.084
Maximum Operating Temperature
160 Degrees F
Industry Number
385-D5M-15
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Number of Teeth
77
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.19 in
0.084
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.19 in
0.084
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.