Shop BESTORQ

Timing Belt Model 1050H137 105 in Effective length and 137 in Top Width

  • Mfr # 1050H137

  • Zoro # G107396904


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Weight
3.92
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1050H137
Zoro #
G107396904
UPC #
-
Country of Origin
China

Dimensions

Inside Length
105 in
Top Width
1.37 in
Pitch Length
105 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Weight
3.92
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Industry Number
1050H137
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
210
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.