
Double Sided 5M timing belts, 395-D5M-85
Mfr # 395-D5M-85
Zoro # G106403221
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm (3.35 in)
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Weight
0.493
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
395-D5M-85
Zoro #
G106403221
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm (3.35 in)
Height
0.21 in
Details
Gearbelt Type
Double Side Timing Belt
Weight
0.493
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-395 mm (15.55 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -79
Pitch-0.19 in
0.493
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-395 mm (15.55 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -79
Pitch-0.19 in
0.493
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.