Shop BESTORQ

Double Sided 5M timing belts, 415-D5M-20

  • Mfr # 415-D5M-20

  • Zoro # G406405703


product price:  $52.79
/ea

Key Features

Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Weight
0.122
Banded Belt
No
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415-D5M-20
Zoro #
G406405703
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
415 mm

Details

Gearbelt Type
Double Side Timing Belt
Weight
0.122
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Tooth Location
Two Sides
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Industry Number
415-D5M-20
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
83
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-415 mm (16.34 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -83
Pitch-0.19 in
0.122
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.