Shop BESTORQ

Double Sided 5M timing belts, 450-D5M-09

  • Mfr # 450-D5M-09

  • Zoro # G406424667


product price:  $26.79
/ea

Key Features

Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.0594
Number of Ribs
1
Height
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-D5M-09
Zoro #
G406424667
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
450 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.0594
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
90
Tooth Location
Two Sides
Industry Number
450-D5M-09
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -90
Pitch-0.19 in
0.0594
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.