Shop BESTORQ
See all product information
Double Sided 5M timing belts, 450-D5M-200
Mfr # 450-D5M-200
Zoro # G006424418
product price:Â $530.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450-D5M-200
Zoro #
G006424418
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Pitch Length
450 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.32
Number of Teeth
90
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
450-D5M-200
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -90
Pitch-0.19 in
1.32
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -90
Pitch-0.19 in
1.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.