Shop BESTORQ
See all product information
Double Sided 5M timing belts, 460-D5M-200
Mfr # 460-D5M-200
Zoro # G306425368
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Number of Ribs
1
Weight
1.34
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460-D5M-200
Zoro #
G306425368
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
460 mm
Details
Standards
RMA
Number of Ribs
1
Weight
1.34
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
460-D5M-200
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Number of Teeth
92
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-460 mm (18.11 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -92
Pitch-0.19 in
1.34
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-460 mm (18.11 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -92
Pitch-0.19 in
1.34
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.