Shop BESTORQ
See all product information
Double Sided 5M timing belts, 470-D5M-15
Mfr # 470-D5M-15
Zoro # G606426225
product price:Â $43.19
/eaKey Features
Top Width
15 mm
Weight
0.1035
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470-D5M-15
Zoro #
G606426225
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
470 mm
Details
Weight
0.1035
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
94
Industry Number
470-D5M-15
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Pitch
5 mm
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-470 mm (18.5 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.19 in
0.1035
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-470 mm (18.5 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.19 in
0.1035
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.