
Double Sided 5M timing belts, 485-D5M-09
Mfr # 485-D5M-09
Zoro # G906426390
product price:Â $30.15
/eaKey Features
Top Width
9 mm
Weight
0.0639
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
485-D5M-09
Zoro #
G906426390
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
485 mm
Details
Weight
0.0639
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Banded Belt
No
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
97
Industry Number
485-D5M-09
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-485 mm (19.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -97
Pitch-0.19 in
0.0639
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-485 mm (19.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -97
Pitch-0.19 in
0.0639
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.