Shop BESTORQ
See all product information
Double Sided 5M timing belts, 485-D5M-20
Mfr # 485-D5M-20
Zoro # G406426401
product price:Â $58.45
/eaKey Features
Top Width
20 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.142
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
485-D5M-20
Zoro #
G406426401
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Pitch Length
485 mm
Belt Trade Size
D5M
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.142
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
485-D5M-20
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
Two Sides
Number of Teeth
97
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-485 mm (19.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -97
Pitch-0.19 in
0.142
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-485 mm (19.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -97
Pitch-0.19 in
0.142
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.