Shop BESTORQ
See all product information
Double Sided 5M timing belts, 585-D5M-15
Mfr # 585-D5M-15
Zoro # G606414635
product price:Â $41.85
/eaKey Features
Top Width
15 mm
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585-D5M-15
Zoro #
G606414635
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
585 mm
Details
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
0.129
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Tooth Location
Two Sides
Industry Number
585-D5M-15
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
117
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-585 mm (23.03 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -117
Pitch-0.19 in
0.129
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-585 mm (23.03 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -117
Pitch-0.19 in
0.129
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.