Shop BESTORQ

Double Sided 5M timing belts, 605-D5M-100

  • Mfr # 605-D5M-100

  • Zoro # G706415709


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
605-D5M-100
Zoro #
G706415709
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
605 mm

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Weight
0.89
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Number of Teeth
121
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
605-D5M-100

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-605 mm (23.82 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -121
Pitch-0.19 in
0.89
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.