
Shop BESTORQ
See all product information
Double Sided 5M timing belts, 645-D5M-200
Mfr # 645-D5M-200
Zoro # G306417004
product price:Â $503.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
1.9
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
645-D5M-200
Zoro #
G306417004
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Pitch Length
645 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
1.9
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Pitch
5 mm
Industry Number
645-D5M-200
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
129
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-645 mm (25.39 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.19 in
1.9
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-645 mm (25.39 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.19 in
1.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.