Shop BESTORQ
See all product information
Double Sided 5M timing belts, 655-D5M-09
Mfr # 655-D5M-09
Zoro # G606416974
product price:Â $26.19
/eaKey Features
Top Width
9 mm
Height
0.21 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
655-D5M-09
Zoro #
G606416974
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
655 mm
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
0.0864
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Pitch
5 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
131
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Industry Number
655-D5M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.19 in
0.0864
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.19 in
0.0864
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.