Shop BESTORQ

Double Sided 5M timing belts, 655-D5M-15

  • Mfr # 655-D5M-15

  • Zoro # G906417046


product price:  $40.55
/ea

Key Features

Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Weight
0.144
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655-D5M-15
Zoro #
G906417046
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
655 mm

Details

Gearbelt Type
Double Side Timing Belt
Weight
0.144
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Number of Teeth
131
Pitch
5 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
655-D5M-15

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.19 in
0.144
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.