
Double Sided 5M timing belts, 660-D5M-100
Mfr # 660-D5M-100
Zoro # G606416899
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.97
Height
0.21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
660-D5M-100
Zoro #
G606416899
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
660 mm
Details
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.97
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
132
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
660-D5M-100
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-660 mm (25.98 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -132
Pitch-0.19 in
0.97
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-660 mm (25.98 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -132
Pitch-0.19 in
0.97
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.