Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 690-D5M-25
Mfr # 690-D5M-25
Zoro # G006400597
product price:Â $68.69
/eaKey Features
Top Width
25 mm
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690-D5M-25
Zoro #
G006400597
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
690 mm
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
0.2525
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
690-D5M-25
Pitch
5 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Number of Teeth
138
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-690 mm (27.17 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -138
Pitch-0.19 in
0.2525
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-690 mm (27.17 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -138
Pitch-0.19 in
0.2525
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.