Shop BESTORQ
See all product information
Double Sided 5M timing belts, 695-D5M-20
Mfr # 695-D5M-20
Zoro # G306400907
product price:Â $58.79
/eaKey Features
Top Width
20 mm
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695-D5M-20
Zoro #
G306400907
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
695 mm
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.204
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Number of Teeth
139
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
695-D5M-20
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Tooth Location
Two Sides
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-695 mm (27.36 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.19 in
0.204
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-695 mm (27.36 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.19 in
0.204
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.