Shop BESTORQ

Double Sided 5M timing belts, 735-D5M-50

  • Mfr # 735-D5M-50

  • Zoro # G906403193


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
735-D5M-50
Zoro #
G906403193
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.21 in
Pitch Length
735 mm
Belt Trade Size
D5M

Details

Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.54
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
735-D5M-50
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
147
Tooth Location
Two Sides
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-735 mm (28.94 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -147
Pitch-0.19 in
0.54
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.