Double Sided 5M timing belts, 740-D5M-20

  • Mfr # 740-D5M-20

  • Zoro # G306415666


product price:  $54.15
/ea

Key Features

Top Width
20 mm (0.79 in)
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
740-D5M-20
Zoro #
G306415666
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm (0.79 in)
Height
0.21 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Weight
1.58
Gearbelt Type
Double Side Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-740 mm (29.14 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-740 mm (29.14 in)
Number of Teeth -148
Pitch-5
1.58
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.