Shop BESTORQ

Double Sided 5M timing belts, 780-D5M-09

  • Mfr # 780-D5M-09

  • Zoro # G406416372


product price:  $30.35
/ea

Key Features

Top Width
9 mm
Banded Belt
No
Storage Temp.
40F-100F
Height
0.21 in
Weight
1.67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780-D5M-09
Zoro #
G406416372
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
780 mm

Details

Banded Belt
No
Storage Temp.
40F-100F
Weight
1.67
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Industry Number
780-D5M-09
Tooth Location
Two Sides
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
156
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-780 mm (30.71 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-780 mm (30.71 in)
Number of Teeth -156
Pitch-5
1.67
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.