
Double Sided 5M timing belts, 780-D5M-15
Mfr # 780-D5M-15
Zoro # G006416406
product price:Â $44.85
/eaKey Features
Top Width
15 mm
Storage Temp.
40F-100F
Weight
1.67
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780-D5M-15
Zoro #
G006416406
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
780 mm
Belt Trade Size
D5M
Details
Storage Temp.
40F-100F
Weight
1.67
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Industry Number
780-D5M-15
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
156
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-780 mm (30.71 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-780 mm (30.71 in)
Number of Teeth -156
Pitch-5
1.67
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-780 mm (30.71 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-780 mm (30.71 in)
Number of Teeth -156
Pitch-5
1.67
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.