Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 860-D5M-20
Mfr # 860-D5M-20
Zoro # G406426692
product price:Â $65.69
/eaKey Features
Top Width
20 mm
Number of Ribs
1
Height
0.21 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
860-D5M-20
Zoro #
G406426692
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Pitch Length
860 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.252
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Number of Teeth
172
Industry Number
860-D5M-20
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-860 mm (33.86 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -172
Pitch-0.19 in
0.252
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-860 mm (33.86 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -172
Pitch-0.19 in
0.252
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.