
Shop BESTORQ
See all product information
Double Sided 5M timing belts, 880-D5M-25
Mfr # 880-D5M-25
Zoro # G306411729
product price:Â $82.69
/eaKey Features
Top Width
25 mm
Height
0.21 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
880-D5M-25
Zoro #
G306411729
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.21 in
Pitch Length
880 mm
Belt Trade Size
D5M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Weight
0.3225
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Industry Number
880-D5M-25
Number of Teeth
176
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-880 mm (34.65 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -176
Pitch-0.19 in
0.3225
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-880 mm (34.65 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -176
Pitch-0.19 in
0.3225
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.