Shop BESTORQ
See all product information
Double Sided 5M timing belts, 910-D5M-100
Mfr # 910-D5M-100
Zoro # G006412736
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Banded Belt
No
Storage Temp.
40F-100F
Height
0.21 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910-D5M-100
Zoro #
G006412736
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.21 in
Pitch Length
910 mm
Belt Trade Size
D5M
Details
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.33
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
5 mm
Number of Teeth
182
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
910-D5M-100
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -182
Pitch-0.19 in
1.33
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -182
Pitch-0.19 in
1.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.