Shop BESTORQ
See all product information
Double Sided 5M timing belts, 930-D5M-200
Mfr # 930-D5M-200
Zoro # G406412480
product price:Â $707.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
930-D5M-200
Zoro #
G406412480
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
930 mm
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
2.72
Banded Belt
No
Standards
RMA
Pitch
5 mm
Industry Number
930-D5M-200
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
186
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-930 mm (36.61 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.19 in
2.72
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-930 mm (36.61 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.19 in
2.72
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.