Shop BESTORQ

Double Sided 5M timing belts, 935-D5M-15

  • Mfr # 935-D5M-15

  • Zoro # G906416919


product price:  $53.69
/ea

Key Features

Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
935-D5M-15
Zoro #
G906416919
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
935 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Weight
2
Pitch
5 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
187
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
935-D5M-15

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-935 mm (36.82 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-935 mm (36.82 in)
Number of Teeth -187
Pitch-5
2
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.