Shop BESTORQ

Double Sided 5M timing belts, 940-D5M-85

  • Mfr # 940-D5M-85

  • Zoro # G406412411


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Weight
1.173
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940-D5M-85
Zoro #
G406412411
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
940 mm

Details

Weight
1.173
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Teeth
188
Item
Timing Belt
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
940-D5M-85
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-940 mm (37.01 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -188
Pitch-0.19 in
1.173
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.