
Double Sided 5M timing belts, 960-D5M-100
Mfr # 960-D5M-100
Zoro # G406413630
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960-D5M-100
Zoro #
G406413630
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.21 in
Pitch Length
960 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
1.41
Banded Belt
No
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Pitch
5 mm
Number of Teeth
192
Industry Number
960-D5M-100
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.19 in
1.41
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.19 in
1.41
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.