
Double Sided 5M timing belts, 980-D5M-20
Mfr # 980-D5M-20
Zoro # G706413392
product price:Â $73.75
/eaKey Features
Top Width
20 mm
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980-D5M-20
Zoro #
G706413392
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
980 mm
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.288
Standards
RMA
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Industry Number
980-D5M-20
Belt Coating
Nylon
Number of Teeth
196
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-980 mm (38.58 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -196
Pitch-0.19 in
0.288
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-980 mm (38.58 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -196
Pitch-0.19 in
0.288
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.