Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 990-D5M-25
Mfr # 990-D5M-25
Zoro # G906414762
product price:Â $89.59
/eaKey Features
Top Width
25 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3625
Height
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
990-D5M-25
Zoro #
G906414762
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.21 in
Pitch Length
990 mm
Belt Trade Size
D5M
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3625
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
198
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Industry Number
990-D5M-25
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-990 mm (38.98 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -198
Pitch-0.19 in
0.3625
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-990 mm (38.98 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -198
Pitch-0.19 in
0.3625
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.