Double Sided 8M timing belts, 1000-D8M-100

  • Mfr # 1000-D8M-100

  • Zoro # G906426819


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.32 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-D8M-100
Zoro #
G906426819
UPC #
-
Country of Origin
China

Dimensions

Height
0.32 in
Top Width
100 mm (3.94 in)

Details

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Weight
3
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1000 mm (39.37 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1000 mm (39.37 in)
Number of Teeth -125
Pitch-8
3
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.