
Double Sided 8M timing belts, 1032-D8M-25
Mfr # 1032-D8M-25
Zoro # G906411464
product price:Â $94.59
/eaKey Features
Top Width
25 mm (0.98 in)
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1032-D8M-25
Zoro #
G906411464
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm (0.98 in)
Height
0.32 in
Details
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.5
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.31 in
0.5
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.31 in
0.5
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.