Shop BESTORQ

Double Sided 8M timing belts, 1048-D8M-150

  • Mfr # 1048-D8M-150

  • Zoro # G306411354


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1048-D8M-150
Zoro #
G306411354
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.32 in
Pitch Length
1048 mm
Belt Trade Size
D8M

Details

Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
3.03
Temp. Range
-30 F to 160 F
Number of Ribs
1
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
1048-D8M-150
Number of Teeth
131
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1048 mm (41.26 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.31 in
3.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.