Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1056-D8M-25
Mfr # 1056-D8M-25
Zoro # G306411521
product price:Â $88.65
/eaKey Features
Top Width
25 mm
Weight
0.51
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1056-D8M-25
Zoro #
G306411521
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.32 in
Pitch Length
1056 mm
Belt Trade Size
D8M
Details
Weight
0.51
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Pitch
8 mm
Belt Coating
Nylon
Industry Number
1056-D8M-25
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
132
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1056 mm (41.57 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -132
Pitch-0.31 in
0.51
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1056 mm (41.57 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -132
Pitch-0.31 in
0.51
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.