
Double Sided 8M timing belts, 1112-D8M-15
Mfr # 1112-D8M-15
Zoro # G706413590
product price:Â $58.89
/eaKey Features
Top Width
15 mm
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1112-D8M-15
Zoro #
G706413590
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1112 mm
Details
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
0.32
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Industry Number
1112-D8M-15
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
139
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1112 mm (43.78 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.31 in
0.32
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1112 mm (43.78 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -139
Pitch-0.31 in
0.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.