Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1160-D8M-85
Mfr # 1160-D8M-85
Zoro # G006414709
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Height
0.32 in
Banded Belt
No
Number of Ribs
1
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1160-D8M-85
Zoro #
G006414709
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1160 mm
Details
Banded Belt
No
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.9
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Industry Number
1160-D8M-85
Number of Teeth
145
Pitch
8 mm
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1160 mm (45.67 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -145
Pitch-0.31 in
1.9
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1160 mm (45.67 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -145
Pitch-0.31 in
1.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.