
Double Sided 8M timing belts, 1192-D8M-150
Mfr # 1192-D8M-150
Zoro # G506415664
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1192 mm (46.93 in)
Number of Teeth - Timing Belts
149
Industry Number - Timing Belts
1192-D8M-150
Height
0.32 in
Weight
3.44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1192-D8M-150
Zoro #
G506415664
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1192 mm (46.93 in)
Height
0.32 in
Top Width
150 mm (5.91 in)
Details
Number of Teeth - Timing Belts
149
Industry Number - Timing Belts
1192-D8M-150
Weight
3.44
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Material
Rubber
Number of Ribs
1
Banded Belt
No
For Use With
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1192 mm (46.93 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -149
Pitch-0.31 in
3.44
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1192 mm (46.93 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -149
Pitch-0.31 in
3.44
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.