Shop BESTORQ
See all product information
Double Sided 8M timing belts, 1296-D8M-25
Mfr # 1296-D8M-25
Zoro # G006400443
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1296-D8M-25
Zoro #
G006400443
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.32 in
Pitch Length
1296 mm
Belt Trade Size
D8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Weight
0.62
Banded Belt
No
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
162
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
1296-D8M-25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.62
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.62
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.