Shop BESTORQ
See all product information
Double Sided 8M timing belts, 1304-D8M-20
Mfr # 1304-D8M-20
Zoro # G406400760
product price:Â $83.85
/eaKey Features
Top Width
20 mm
Standards
RMA
Storage Temp.
40F-100F
Height
0.32 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1304-D8M-20
Zoro #
G406400760
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1304 mm
Details
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.5
Temp. Range
-30 F to 160 F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
163
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
1304-D8M-20
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1304 mm (51.34 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -163
Pitch-0.31 in
0.5
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1304 mm (51.34 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -163
Pitch-0.31 in
0.5
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.