
Double Sided 8M timing belts, 1336-D8M-150
Mfr # 1336-D8M-150
Zoro # G906403131
product price:Â $624.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Number of Ribs
1
Height
0.32 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1336-D8M-150
Zoro #
G906403131
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.32 in
Pitch Length
1336 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
3.86
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
167
Industry Number
1336-D8M-150
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1336 mm (52.6 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -167
Pitch-0.31 in
3.86
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1336 mm (52.6 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -167
Pitch-0.31 in
3.86
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.