Shop BESTORQ

Double Sided 8M timing belts, 1344-D8M-50

  • Mfr # 1344-D8M-50

  • Zoro # G906403308


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.32 in
Weight
1.29
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1344-D8M-50
Zoro #
G906403308
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1344 mm

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.29
Number of Ribs
1
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Item
Timing Belt
Industry Number
1344-D8M-50
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Number of Teeth
168
Pitch
8 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1344 mm (52.91 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -168
Pitch-0.31 in
1.29
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.