Shop BESTORQ

Double Sided 8M timing belts, 1392-D8M-15

  • Mfr # 1392-D8M-15

  • Zoro # G406405963


product price:  $69.19
/ea

Key Features

Top Width
15 mm
Storage Temp.
40F-100F
Height
0.32 in
Weight
0.4
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1392-D8M-15
Zoro #
G406405963
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1392 mm

Details

Storage Temp.
40F-100F
Weight
0.4
Number of Ribs
1
Banded Belt
No
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Industry Number
1392-D8M-15
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
174
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1392 mm (54.8 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -174
Pitch-0.31 in
0.4
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.