Shop BESTORQ

Double Sided 8M timing belts, 1424-D8M-09

  • Mfr # 1424-D8M-09

  • Zoro # G006424739


product price:  $42.35
/ea

Key Features

Top Width
9 mm
Height
0.32 in
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1424-D8M-09
Zoro #
G006424739
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.32 in
Pitch Length
1424 mm
Belt Trade Size
D8M

Details

Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.25
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
Two Sides
Pitch
8 mm
Number of Teeth
178
Industry Number
1424-D8M-09
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1424 mm (56.06 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -178
Pitch-0.31 in
0.25
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.