Shop BESTORQ
See all product information
Double Sided 8M timing belts, 1520-D8M-100
Mfr # 1520-D8M-100
Zoro # G906412720
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Height
0.32 in
Weight
4.56
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1520-D8M-100
Zoro #
G906412720
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.32 in
Pitch Length
1520 mm
Belt Trade Size
D8M
Details
Weight
4.56
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
190
Industry Number
1520-D8M-100
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
4.56
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
4.56
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.