Shop BESTORQ

Double Sided 8M timing belts, 1600-D8M-25

  • Mfr # 1600-D8M-25

  • Zoro # G606412457


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D8M
Industry Number
1600-D8M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600-D8M-25
Zoro #
G606412457
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D8M
Top Width
25 mm
Pitch Length
1600 mm
Height
0.32 in

Details

Item
Timing Belt
Industry Number
1600-D8M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
200
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
4.8
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1600 mm (63 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1600 mm (63 in)
Number of Teeth -200
Pitch-8
4.8
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.