
Double Sided 8M timing belts, 1736-D8M-25
Mfr # 1736-D8M-25
Zoro # G306414546
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1736-D8M-25
Zoro #
G306414546
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.32 in
Pitch Length
1736 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.84
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
217
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Industry Number
1736-D8M-25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
0.84
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -217
Pitch-0.31 in
0.84
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.