Shop BESTORQ

Double Sided 8M timing belts, 1880-D8M-50

  • Mfr # 1880-D8M-50

  • Zoro # G306417196


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.81
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1880-D8M-50
Zoro #
G306417196
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1880 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.81
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
235
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
1880-D8M-50

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1880 mm (74.02 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -235
Pitch-0.31 in
1.81
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.