Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 1936-D8M-150
Mfr # 1936-D8M-150
Zoro # G606400652
product price:Â $891.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Banded Belt
No
Height
0.32 in
Storage Temp.
40F-100F
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1936-D8M-150
Zoro #
G606400652
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1936 mm
Details
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
5.58
Standards
RMA
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
1936-D8M-150
Number of Teeth
242
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1936 mm (76.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -242
Pitch-0.31 in
5.58
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1936 mm (76.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -242
Pitch-0.31 in
5.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.