Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 2056-D8M-150
Mfr # 2056-D8M-150
Zoro # G306403182
product price:Â $918.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Height
0.32 in
Gearbelt Type
Double Side Timing Belt
Weight
5.93
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2056-D8M-150
Zoro #
G306403182
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
2056 mm
Details
Gearbelt Type
Double Side Timing Belt
Weight
5.93
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Number of Teeth
257
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Industry Number
2056-D8M-150
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2056 mm (80.94 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -257
Pitch-0.31 in
5.93
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2056 mm (80.94 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -257
Pitch-0.31 in
5.93
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.